Motion
77303352

Pro-Source
77303352

1 Gal Pump Bottle Liquid Hand Cleaner;Bright Green, Lemon Lime Scent
Mi Item #06306125
MFR #77303352
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
77303352

1 Gal Pump Bottle Liquid Hand Cleaner;Bright Green, Lemon Lime Scent
Mi Item #06306125
MFR #77303352

Mfr description
1602PRC 1GAL PUMP W/PUMICE GRN
  • Pumice is a natural mineral. It is used to remove heavy grease, oil and other tough-to-clean substances.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)

Details

  • Additional Safety Information
    This product is not a substitute for proper handwashing & has not been tested to determine its efficacy against viruses such as the coronavirus
  • Color
    Bright Green
  • Container Type
    Pump Bottle
  • Form
    Liquid
  • Scent
    Lemon Lime
  • Special Item Information
    None
  • Type
    Hand Cleaner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)