Motion
77303444

Pro-Source
77303444

1 Gal Bottle Liquid Soap;Antibacterial, White, Floral Scent
MI ITEM #06306129
MFR #77303444
Price$28.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
77303444

1 Gal Bottle Liquid Soap;Antibacterial, White, Floral Scent
MI ITEM #06306129
MFR #77303444

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.18/each

Specifications

Dimensions

  • Container Size
    1 gal (US)

Details

  • Additional Safety Information
    This product is not a substitute for proper handwashing & has not been tested to determine its efficacy against viruses such as the coronavirus
  • Color
    White
  • Container Type
    Bottle
  • Form
    Liquid
  • Scent
    Floral
  • Special Item Information
    Antibacterial
  • Type
    Soap

Overview

Mfr description
2509PRC 1GAL POUR-TOP WHT PRO-SOURCE
  • Soap is used for light-duty applications including the cleansing and removal of dirt and grime.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought