Motion
77303477

Pro-Source
77303477

1 Gal Bottle Liquid Soap;General Duty, Pink, Almond Scent
Mi Item #06306131
MFR #77303477
Price$20.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
77303477

1 Gal Bottle Liquid Soap;General Duty, Pink, Almond Scent
Mi Item #06306131
MFR #77303477

Mfr description
2609PRC 1GAL POUR-TOP PINK PRO-SOURCE
  • Soap is used for light-duty applications including the cleansing and removal of dirt and grime.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.73/each

Specifications

Dimensions

  • Container Size
    1 gal (US)

Details

  • Additional Safety Information
    This product is not a substitute for proper handwashing & has not been tested to determine its efficacy against viruses such as the coronavirus
  • Color
    Pink
  • Container Type
    Bottle
  • Form
    Liquid
  • Scent
    Almond
  • Special Item Information
    None
  • Type
    Soap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)