Motion
77303733

Pro-Source
77303733

1 L Dispenser Refill Foam Hand Sanitizer;Alcohol Free, Linen Fragrance
Mi Item #06306138
MFR #77303733
Price$29.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
77303733

1 L Dispenser Refill Foam Hand Sanitizer;Alcohol Free, Linen Fragrance
Mi Item #06306138
MFR #77303733

Mfr description
68241PRC 1L FOAM W/ALOE & VIT-E
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.40/each

Specifications

Dimensions

  • Container Size
    1 L

Details

  • Additional Safety Information
    This product is not a substitute for proper handwashing & has not been tested to determine its efficacy against viruses such as the coronavirus
  • Alcohol Content
    Contains Alcohol
  • Container Type
    Dispenser Refill
  • Description
    Foam
  • Form
    Foam
  • Scent
    Linen
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)