Motion
60251576

Pro-Source
60251576

PRO-SOURCE Liners - 13 gal, 0.90 mm Thickness, White, 25 in Wide
MI ITEM #06306150
MFR #60251576
Price$119.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
60251576

PRO-SOURCE Liners - 13 gal, 0.90 mm Thickness, White, 25 in Wide
MI ITEM #06306150
MFR #60251576

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$119.20/each

Specifications

Dimensions

  • Height
    27-3/8 in
  • Thickness
    0.90 mm
  • Width Of The Bag Liner
    25 in

Details

  • Bag Capacity
    13 gal (US)
  • Closure Type
    Drawstring
  • Color
    White
  • Dispensing Type
    Coreless Roll
  • Drawstring
    Yes
  • FDA Approved
    No
  • Material
    Hexene Resins
  • Type
    Household/Office

Overview

Mfr description
WEB1DK200 24.5X27.38-13GAL 200CS
  • Hexene resin has a high tensile strength and is puncture resistant
  • It is used for both indoor and outdoor applications
  • Household and office bags are used for holding paper, plastics and other lightweight materials
  • They will not hold heavy loads.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought