Motion
60251584

Pro-Source
60251584

200 Qty 1 Pack 30 Gal 1.2 mil Household/Office Trash Bag - 30-1/2" Wide x 34" High, Hexene Resins, Drawstring, Black
MI ITEM #06306151
MFR #60251584
Price$228.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
60251584

200 Qty 1 Pack 30 Gal 1.2 mil Household/Office Trash Bag - 30-1/2" Wide x 34" High, Hexene Resins, Drawstring, Black
MI ITEM #06306151
MFR #60251584

Mfr description
WEB1DT200 30.5X34-30GAL 200CS
  • Hexene resin has a high tensile strength and is puncture resistant
  • It is used for both indoor and outdoor applications
  • Household and office bags are used for holding paper, plastics and other lightweight materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$228.85/each

Specifications

Dimensions

  • Height
    34 in
  • Thickness
    1.20 mm
  • Width Of The Bag Liner
    30-1/2 in

Details

  • Bag Capacity
    30 gal (US)
  • Color
    Black
  • Drawstring
    Yes
  • FDA Approved
    No
  • Material
    Hexene Resins
  • Package Quantity
    200
  • Type
    Household/Office

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)