Motion
09341140

Pro-Source
09341140

PRO-SOURCE Liners - 56 gal, 0.80 mm Thickness, Black, 43 in Wide
MI ITEM #06306154
MFR #09341140
Price$66.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09341140

PRO-SOURCE Liners - 56 gal, 0.80 mm Thickness, Black, 43 in Wide
MI ITEM #06306154
MFR #09341140

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$66.03/each

Specifications

Dimensions

  • Height
    48 in
  • Thickness
    0.80 mm
  • Width Of The Bag Liner
    43 in

Details

  • Bag Capacity
    56 gal (US)
  • Closure Type
    Tie
  • Color
    Black
  • Country of Origin
    USA
  • Dispensing Type
    Coreless Roll
  • Drawstring
    No
  • FDA Approved
    No
  • Material
    Low Density Resin
  • Series Compatibility
    Glutton
  • Type
    Household/Office

Overview

Mfr description
RB4741HP 56GAL 100/CASE BROWN CAN LINERS
  • Household and office bags are used for holding paper, plastics and other lightweight materials
  • They will not hold heavy loads.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought