1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
03168408
500 Qty 1 Pack 10 Gal Capacity, Red, Low-Density Polyethylene, Hazardous Waste Bag;1.2 mil Thick x 24" Wide x 24" High, Flat Pack
MI ITEM #
06306157
MFR #
03168408
Price
$166.25
/each
Qty
Add to Cart
Previous Page
Home
Pro-Source 03168408
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
03168408
500 Qty 1 Pack 10 Gal Capacity, Red, Low-Density Polyethylene, Hazardous Waste Bag;1.2 mil Thick x 24" Wide x 24" High, Flat Pack
MI ITEM #
06306157
MFR #
03168408
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$166.25
/each
Qty
Add to Cart
Specifications
Dimensions
Height
24 in
Thickness
1.2 mil
Width
24 in
Details
Capacity
10 gal (US)
Color
Red
Dispensing Type
Flat Pack
Material
Low-Density Polyethylene
Type
Hazardous Waste Bag
Overview
Mfr description
IW242412-75 7-10GAL RED 500/PK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought