Motion
60106812

Pro-Source
60106812

100 Qty 1 Pack 56 Gal 1.5 mil Heavy-Duty Trash Bag - 43" Wide x 47" High, Black
MI ITEM #06306158
MFR #60106812
Price$136.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
60106812

100 Qty 1 Pack 56 Gal 1.5 mil Heavy-Duty Trash Bag - 43" Wide x 47" High, Black
MI ITEM #06306158
MFR #60106812

Mfr description
RM4751 43X47 56GAL 100/CS BLK RECLAIM
  • Heavy-duty bags are strong, tear resistant and used for holding heavy, sharp, wet materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.38/each

Specifications

Dimensions

  • Height
    47 in
  • Thickness
    1.50 mm
  • Width Of The Bag Liner
    43 in

Details

  • Bag Capacity
    56 gal (US)
  • Color
    Black
  • Drawstring
    No
  • FDA Approved
    No
  • Package Quantity
    100
  • Series Compatibility
    Glutton
  • Type
    Heavy-Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)