Motion
60106788

Pro-Source
60106788

PRO-SOURCE Liners - 13 gal, 0.70 mm Thickness, White, 24 in Wide
Mi Item #06306159
MFR #60106788
Price$67.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
60106788

PRO-SOURCE Liners - 13 gal, 0.70 mm Thickness, White, 24 in Wide
Mi Item #06306159
MFR #60106788

Mfr description
RST24317W 24X31 13GAL 150/CS WHT
  • Heavy-duty bags are strong, tear resistant and used for holding heavy, sharp, wet materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.20/each

Specifications

Dimensions

  • Height
    31 in
  • Thickness
    0.70 mm
  • Width Of The Bag Liner
    24 in

Details

  • Bag Capacity
    13 gal (US)
  • Closure Type
    Tie
  • Color
    White
  • Country of Origin
    USA
  • Dispensing Type
    Coreless Roll
  • Drawstring
    No
  • FDA Approved
    No
  • Material
    Low Density Resin
  • Series Compatibility
    Kitchen
  • Type
    Heavy-Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)