Motion
42108084

Pro-Source
42108084

PRO-SOURCE Liners - 33 gal, 1.10 mm Thickness, Clear, 33 in Wide
MI ITEM #06306162
MFR #42108084
Price$175.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42108084

PRO-SOURCE Liners - 33 gal, 1.10 mm Thickness, Clear, 33 in Wide
MI ITEM #06306162
MFR #42108084

Mfr description
RST3339XHC 33X39 1.1MIL CLR 250PK
  • Heavy-duty bags are strong, tear resistant and used for holding heavy, sharp, wet materials
  • Hexene resin has a high tensile strength and is puncture resistant
  • It is used for both indoor and outdoor applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$175.40/each

Specifications

Dimensions

  • Height
    39 in
  • Thickness
    1.10 mm
  • Width Of The Bag Liner
    33 in

Details

  • Bag Bottom Configuration
    Star
  • Bag Capacity
    33 gal (US)
  • Closure Type
    Tie
  • Color
    Clear
  • Country of Origin
    USA
  • Dispensing Type
    Roll
  • Drawstring
    No
  • FDA Approved
    FDA Approved
  • Material
    Hexene Resins
  • Recycled Content
    None
  • Type
    Heavy-Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)