Motion
42108092

Pro-Source
42108092

PRO-SOURCE Liners - 33 gal, 1.10 mm Thickness, Black, 33 in Wide
MI ITEM #06306163
MFR #42108092
List Price$167.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42108092

PRO-SOURCE Liners - 33 gal, 1.10 mm Thickness, Black, 33 in Wide
MI ITEM #06306163
MFR #42108092

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$167.03/each for your price

Overview

Mfr description
RST3339XHB 33X39 1.1MIL BLK 250PK
  • Heavy-duty bags are strong, tear resistant and used for holding heavy, sharp, wet materials
  • Hexene resin has a high tensile strength and is puncture resistant
  • It is used for both indoor and outdoor applications
  • Rolled trash bags or liners are dispensing from a roll
  • They either come perforated or non-perforated
  • Star-seal-bottomed liners are designed to be stronger than gusseted liners
  • They are first deep gusseted, then folded in half lengthwise and heat sealed.

Specifications

  • Bag Capacity
    33 gal (US)
  • Thickness
    1.10 mm
  • Country of Origin
    USA
  • Color
    Black
  • Material
    Hexene Resins
  • Width Of The Bag Liner
    33 in
  • Dispensing Type
    Roll
  • Bag Bottom Configuration
    Star
  • Closure Type
    Tie
  • Recycled Content
    None
  • Drawstring
    No
  • FDA Approved
    No
  • Height
    39 in
  • Type
    Heavy-Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text