Motion
42108068

Pro-Source
42108068

Pack of (125) 45 Gal 1.1 mil Heavy-Duty Trash Bags - 40" Wide x 46" High, Hexene Resins, Roll Dispenser, Black
MI ITEM #06306165
MFR #42108068
Price$104.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42108068

Pack of (125) 45 Gal 1.1 mil Heavy-Duty Trash Bags - 40" Wide x 46" High, Hexene Resins, Roll Dispenser, Black
MI ITEM #06306165
MFR #42108068

Mfr description
RST4046XHB 40X46 1.1MIL BLK 125PK
  • Heavy-duty bags are strong, tear resistant and used for holding heavy, sharp, wet materials
  • Hexene resin has a high tensile strength and is puncture resistant
  • It is used for both indoor and outdoor applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.00/each

Specifications

Dimensions

  • Height
    46 in
  • Thickness
    1.10 mm
  • Width Of The Bag Liner
    40 in

Details

  • Bag Bottom Configuration
    Star
  • Bag Capacity
    45 gal (US)
  • Color
    Black
  • Dispensing Type
    Roll
  • Drawstring
    No
  • FDA Approved
    No
  • Material
    Hexene Resins
  • Package Quantity
    125
  • Recycled Content
    None
  • Type
    Heavy-Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)