Motion
42108043

Pro-Source
42108043

Pack of (100) 56 Gal 1.1 mil Heavy-Duty Trash Bags - 43" Wide x 47" High, Hexene Resins, Roll Dispenser, Black
Mi Item #06306167
MFR #42108043
Price$110.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42108043

Pack of (100) 56 Gal 1.1 mil Heavy-Duty Trash Bags - 43" Wide x 47" High, Hexene Resins, Roll Dispenser, Black
Mi Item #06306167
MFR #42108043

Mfr description
RST4347XHB 43X47 1.1MIL BLK 100PK
  • Heavy-duty bags are strong, tear resistant and used for holding heavy, sharp, wet materials
  • Hexene resin has a high tensile strength and is puncture resistant
  • It is used for both indoor and outdoor applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.15/each

Specifications

Dimensions

  • Height
    47 in
  • Thickness
    1.10 mm
  • Width Of The Bag Liner
    43 in

Details

  • Bag Bottom Configuration
    Star
  • Bag Capacity
    56 gal (US)
  • Color
    Black
  • Dispensing Type
    Roll
  • Drawstring
    No
  • FDA Approved
    No
  • Material
    Hexene Resins
  • Package Quantity
    100
  • Recycled Content
    None
  • Type
    Heavy-Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)