Motion
42108126

Pro-Source
42108126

PRO-SOURCE Liners - 33 gal, 3.00 mm Thickness, Black, 32 in Wide
Mi Item #06306178
MFR #42108126
Price$91.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42108126

PRO-SOURCE Liners - 33 gal, 3.00 mm Thickness, Black, 32 in Wide
Mi Item #06306178
MFR #42108126

Mfr description
M32503 32X50 3MIL 50/PK PRO-SOURCE DRUM
  • Contractor bags are the strongest of the trash bags
  • They are tear resistant and used for holding heavy industrial, construction and warehouse materials
  • Flat pack trash bags or liners dispense from a box
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.35/each

Specifications

Dimensions

  • Height
    50 in
  • Thickness
    3.00 mm
  • Width Of The Bag Liner
    32 in

Details

  • Bag Bottom Configuration
    Flat
  • Bag Capacity
    33 gal (US)
  • Closure Type
    Tie
  • Color
    Black
  • Country of Origin
    USA
  • Dispensing Type
    Flat Pack
  • Drawstring
    No
  • FDA Approved
    No
  • Material
    Linear Low-Density Polyethylene (LLDPE)
  • Post Consumer Recycled Content
    0.1
  • Recycled Content
    0.85
  • Type
    Contractor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)