Motion
56554538

Pro-Source
56554538

Pack of (100), 45 Gal, 1.65 mil Heavy-Duty Trash Bags - 40" Wide x 46" High, Black
MI ITEM #06306181
MFR #56554538
List Price$115.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
56554538

Pack of (100), 45 Gal, 1.65 mil Heavy-Duty Trash Bags - 40" Wide x 46" High, Black
MI ITEM #06306181
MFR #56554538

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$115.48/each for your price

Overview

Mfr description
RM4046165 40X46 40-45GAL 1.8ML 1
  • Heavy-duty bags are strong, tear resistant and used for holding heavy, sharp, wet materials.

Specifications

  • Bag Capacity
    45 gal (US)
  • Thickness
    1.65 mm
  • Color
    Black
  • Width Of The Bag Liner
    40 in
  • Package Quantity
    100
  • Drawstring
    No
  • FDA Approved
    No
  • Height
    46 in
  • Series Compatibility
    Brute
  • Type
    Heavy-Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text