Motion
09341058

Pro-Source
09341058

250 Qty 1 Pack 33 Gal 0.8 mil Household/Office Trash Bag - 33" Wide x 39" High, Black
MI ITEM #06306183
MFR #09341058
List Price$86.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09341058

250 Qty 1 Pack 33 Gal 0.8 mil Household/Office Trash Bag - 33" Wide x 39" High, Black
MI ITEM #06306183
MFR #09341058

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$86.45/each for your price

Overview

Mfr description
RB4041 33 GAL 250/CASE HD BLACK CAN
  • Household and office bags are used for holding paper, plastics and other lightweight materials
  • They will not hold heavy loads.

Specifications

  • Bag Capacity
    33 gal (US)
  • Thickness
    0.80 mm
  • Color
    Black
  • Width Of The Bag Liner
    33 in
  • Package Quantity
    250
  • Drawstring
    No
  • FDA Approved
    No
  • Height
    39 in
  • Series Compatibility
    Brute, Castaway, Glutton
  • Type
    Household/Office

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text