Motion
09341199

Pro-Source
09341199

125 Qty 1 Pack 45 Gal 0.8 mil Household/Office Trash Bag - 40" Wide x 46" High, Clear
MI ITEM #06306184
MFR #09341199
Price$77.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09341199

125 Qty 1 Pack 45 Gal 0.8 mil Household/Office Trash Bag - 40" Wide x 46" High, Clear
MI ITEM #06306184
MFR #09341199

Mfr description
RC4641HP 45 GAL 125/CASE CLEAR CLEAR
  • Household and office bags are used for holding paper, plastics and other lightweight materials
  • They will not hold heavy loads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.18/each

Specifications

Dimensions

  • Height
    46 in
  • Thickness
    0.80 mm
  • Width Of The Bag Liner
    40 in

Details

  • Bag Capacity
    45 gal (US)
  • Color
    Clear
  • Drawstring
    No
  • FDA Approved
    No
  • Package Quantity
    125
  • Series Compatibility
    Brute
  • Type
    Household/Office

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)