1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
03168416
200 Qty 1 Pack 35 Gal Capacity, Red, LLD, Hazardous Waste Bag;1.2 mil Thick x 31" Wide x 43" High, Flat Pack
MI ITEM #
06306186
MFR #
03168416
List Price
$146.30
/each
Qty
Add to Cart
Previous Page
Home
Pro-Source 03168416
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
03168416
200 Qty 1 Pack 35 Gal Capacity, Red, LLD, Hazardous Waste Bag;1.2 mil Thick x 31" Wide x 43" High, Flat Pack
MI ITEM #
06306186
MFR #
03168416
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$146.30
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
IW304312-75 31-33 GAL RED 200/PK
Specifications
Type
Hazardous Waste Bag
Thickness
1.20 mil
Material
LLD
Dispensing Type
Flat Pack
Color
Red
Capacity
35 gal (US)
Height
43 in
Width
31 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data