Motion
09341264

Pro-Source
09341264

PRO-SOURCE Liners - 30 gal, 0.39 mm Thickness, Clear, 30 in Wide
MI ITEM #06306188
MFR #09341264
Price$81.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09341264

PRO-SOURCE Liners - 30 gal, 0.39 mm Thickness, Clear, 30 in Wide
MI ITEM #06306188
MFR #09341264

Mfr description
NR303710N 30 GAL 500/CS TRANSL
  • Household and office bags are used for holding paper, plastics and other lightweight materials
  • They will not hold heavy loads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.65/each

Specifications

Dimensions

  • Height
    37 in
  • Thickness
    0.39 mm
  • Width Of The Bag Liner
    30 in

Details

  • Bag Capacity
    30 gal (US)
  • Closure Type
    Tie
  • Color
    Clear
  • Country of Origin
    USA
  • Dispensing Type
    Coreless Roll
  • Drawstring
    No
  • FDA Approved
    FDA Approved
  • Material
    HDPE
  • Series Compatibility
    Glutton, Brute
  • Type
    Household/Office

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)