Motion
73096778

Pro-Source
73096778

PRO-SOURCE Liners - 30 gal, 0.31 mm Thickness, Clear, 30 in Wide
MI ITEM #06306191
MFR #73096778
Price$82.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
73096778

PRO-SOURCE Liners - 30 gal, 0.31 mm Thickness, Clear, 30 in Wide
MI ITEM #06306191
MFR #73096778

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$82.35/each

Specifications

Dimensions

  • Height
    36 in
  • Thickness
    0.31 mm
  • Width Of The Bag Liner
    30 in

Details

  • Bag Capacity
    30 gal (US)
  • Closure Type
    Tie
  • Color
    Clear
  • Country of Origin
    USA
  • Dispensing Type
    Coreless Roll
  • Drawstring
    No
  • FDA Approved
    No
  • Material
    HDPE
  • Type
    Household/Office

Overview

Mfr description
VNR303608N 30 GAL 10 MIC 500/PK HIGH
  • Household and office bags are used for holding paper, plastics and other lightweight materials
  • They will not hold heavy loads.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought