Motion
89914675

Pro-Source
89914675

1 Qty 64 Pack 56 Gal 16µ Household/Office Trash Bag - 43" Wide x 48" High, Clear
MI ITEM #06306194
MFR #89914675
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
89914675

1 Qty 64 Pack 56 Gal 16µ Household/Office Trash Bag - 43" Wide x 48" High, Clear
MI ITEM #06306194
MFR #89914675

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NR434816N PAL 56G 200/PK 64CS/PALLET
  • Household and office bags are used for holding paper, plastics and other lightweight materials
  • They will not hold heavy loads.

Specifications

  • Bag Capacity
    56 gal (US)
  • Thickness
    16 micron
  • Color
    Clear
  • Width Of The Bag Liner
    43 in
  • Package Quantity
    200
  • Drawstring
    No
  • FDA Approved
    No
  • Height
    48 in
  • Type
    Household/Office

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text