Motion
42107904

Pro-Source
42107904

PRO-SOURCE Liners - 45 gal, 1.50 mm Thickness, Black, 40 in Wide
MI ITEM #06306195
MFR #42107904
Price$95.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42107904

PRO-SOURCE Liners - 45 gal, 1.50 mm Thickness, Black, 40 in Wide
MI ITEM #06306195
MFR #42107904

Mfr description
M4651FB 40X46 1.5MIL BLK 100PK
  • Flat pack trash bags or liners dispense from a box
  • Flat-seal-bottomed liners are the strongest of the liners
  • The flat bottom seal has two layers and holds up to 30% more than a star-seal-bottomed liner of the same dimension
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.00/each

Specifications

Dimensions

  • Height
    46 in
  • Thickness
    1.50 mm
  • Width Of The Bag Liner
    40 in

Details

  • Bag Bottom Configuration
    Flat
  • Bag Capacity
    45 gal (US)
  • Closure Type
    Tie
  • Color
    Black
  • Country of Origin
    USA
  • Dispensing Type
    Flat Pack
  • Drawstring
    No
  • FDA Approved
    No
  • Material
    Linear Low-Density Polyethylene (LLDPE)
  • Post Consumer Recycled Content
    0.1
  • Recycled Content
    0.85
  • Series Compatibility
    Brute
  • Type
    Heavy-Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)