Motion
42107912

Pro-Source
42107912

PRO-SOURCE Liners - 60 gal, 1.50 mm Thickness, Black, 38 in Wide
MI ITEM #06306196
MFR #42107912
List Price$104.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42107912

PRO-SOURCE Liners - 60 gal, 1.50 mm Thickness, Black, 38 in Wide
MI ITEM #06306196
MFR #42107912

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$104.70/each for your price

Overview

Mfr description
M6151FB 38X58 1.5MIL BLK 100PK
  • Flat pack trash bags or liners dispense from a box
  • Flat-seal-bottomed liners are the strongest of the liners
  • The flat bottom seal has two layers and holds up to 30% more than a star-seal-bottomed liner of the same dimension
  • Heavy-duty bags are strong, tear resistant and used for holding heavy, sharp, wet materials
  • Linear low-density polyethylene (LLDPE) has a higher tensile strength and is more puncture resistant than low-density polyethylene (LDPE)
  • It is commonly used for outdoor applications.

Specifications

  • Bag Capacity
    60 gal (US)
  • Thickness
    1.50 mm
  • Country of Origin
    USA
  • Color
    Black
  • Material
    Linear Low-Density Polyethylene (LLDPE)
  • Width Of The Bag Liner
    38 in
  • Dispensing Type
    Flat Pack
  • Bag Bottom Configuration
    Flat
  • Closure Type
    Tie
  • Recycled Content
    0.85
  • Drawstring
    No
  • FDA Approved
    No
  • Height
    58 in
  • Post Consumer Recycled Content
    0.1
  • Series Compatibility
    Brute
  • Type
    Heavy-Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought