Motion
08390619

Pro-Source
08390619

#4 Reverse Flange Edging - Polypropylene, 72" Long, Aluminum Handle
MI ITEM #06306400
MFR #08390619
Price$18.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
08390619

#4 Reverse Flange Edging - Polypropylene, 72" Long, Aluminum Handle
MI ITEM #06306400
MFR #08390619

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.95/each

Specifications

Dimensions

  • Length
    72 in

Details

  • Handle Material
    Aluminum
  • Material
    Polypropylene
  • MSC Item Number
    08390619
  • Product Types
    #4 Reverse Flange 72" OAL

Overview

Mfr description
AH402072CF #4 REV. FLANGE 72"OAL STRIP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought