Motion
09300880

Pro-Source
09300880

5/16" Back Strip Brush Width, Stainless Steel Back Strip Brush;3" Bristle Length, Stainless Steel, 36" OAL
Mi Item #06306410
MFR #09300880
Price$334.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09300880

5/16" Back Strip Brush Width, Stainless Steel Back Strip Brush;3" Bristle Length, Stainless Steel, 36" OAL
Mi Item #06306410
MFR #09300880

Mfr description
MB706436 3"X.010 BRASS 36" OAL 5/16"SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$334.30/each

Specifications

Dimensions

  • Back Strip Brush Width
    5/16 in
  • Bristle Length
    3.000 in
  • Overall Length
    36.000 in

Details

  • Bristle Material
    Stainless Steel
  • Material
    Stainless Steel Back
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)