Motion
09301441

Pro-Source
09301441

1/2" Back Strip Brush Width, Metal Back Horsehair Strip Brush;3" Bristle Length, Horsehair, 72" OAL
Mi Item #06306424
MFR #09301441
Price$330.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09301441

1/2" Back Strip Brush Width, Metal Back Horsehair Strip Brush;3" Bristle Length, Horsehair, 72" OAL
Mi Item #06306424
MFR #09301441

Mfr description
MB709472 3" HORSE HAIR 72" OAL METAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$330.85/each

Specifications

Dimensions

  • Back Strip Brush Width
    1/2 in
  • Bristle Length
    3.000 in
  • Overall Length
    72.000 in

Details

  • Bristle Material
    Horsehair
  • Material
    Metal Back Horsehair
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)