1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
09301458
1/2" Back Strip Brush Width, Metal Black Nylon Strip Brush;2" Bristle Length, Nylon, 36" OAL
MI ITEM #
06306425
MFR #
09301458
Price
$67.65
/each
Qty
Add to Cart
Previous Page
Home
Pro-Source 09301458
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
09301458
1/2" Back Strip Brush Width, Metal Black Nylon Strip Brush;2" Bristle Length, Nylon, 36" OAL
MI ITEM #
06306425
MFR #
09301458
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$67.65
/each
Qty
Add to Cart
Specifications
Dimensions
Back Strip Brush Width
1/2 in
Bristle Length
2.000 in
Overall Length
36.000 in
Details
Bristle Material
Nylon
Material
Metal Black Nylon
Overview
Mfr description
MB100036 .014 X 2" NYLON 36"OAL METAL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought