Motion
09301482

Pro-Source
09301482

1/2" Back Strip Brush Width, Metal Black Nylon Strip Brush;5" Bristle Length, Nylon, 36" OAL
Mi Item #06306428
MFR #09301482
Price$125.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09301482

1/2" Back Strip Brush Width, Metal Black Nylon Strip Brush;5" Bristle Length, Nylon, 36" OAL
Mi Item #06306428
MFR #09301482

Mfr description
MB100636 .030 X 5" NYLON 36"OAL METAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.80/each

Specifications

Dimensions

  • Back Strip Brush Width
    1/2 in
  • Bristle Length
    5.000 in
  • Overall Length
    36.000 in

Details

  • Bristle Material
    Nylon
  • Material
    Metal Black Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)