Motion
09301490

Pro-Source
09301490

1/2" Back Strip Brush Width, Metal Black Nylon Strip Brush;6" Bristle Length, Nylon, 36" OAL
Mi Item #06306429
MFR #09301490
Price$80.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09301490

1/2" Back Strip Brush Width, Metal Black Nylon Strip Brush;6" Bristle Length, Nylon, 36" OAL
Mi Item #06306429
MFR #09301490

Mfr description
MB100836 .045 X 6" NYLON 36"OAL METAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.53/each

Specifications

Dimensions

  • Back Strip Brush Width
    1/2 in
  • Bristle Length
    6.000 in
  • Overall Length
    36.000 in

Details

  • Bristle Material
    Nylon
  • Material
    Metal Black Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)