1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
09300583
1/2" Back Strip Brush Width, Metal Black Nylon Strip Brush;3" Bristle Length, Nylon, 36" OAL
MI ITEM #
06306437
MFR #
09300583
Price
$38.03
/each
Qty
Add to Cart
Previous Page
Home
Pro-Source 09300583
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
09300583
1/2" Back Strip Brush Width, Metal Black Nylon Strip Brush;3" Bristle Length, Nylon, 36" OAL
MI ITEM #
06306437
MFR #
09300583
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$38.03
/each
Qty
Add to Cart
Specifications
Dimensions
Back Strip Brush Width
1/2 in
Bristle Length
3.000 in
Overall Length
36.000 in
Details
Bristle Material
Nylon
Material
Metal Black Nylon
Overview
Mfr description
MB400636 3"X.014 NYLON 36" OAL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought