Motion
09300591

Pro-Source
09300591

1/2" Back Strip Brush Width, Metal Black Nylon Strip Brush;4" Bristle Length, Nylon, 36" OAL
Mi Item #06306438
MFR #09300591
Price$44.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09300591

1/2" Back Strip Brush Width, Metal Black Nylon Strip Brush;4" Bristle Length, Nylon, 36" OAL
Mi Item #06306438
MFR #09300591

Mfr description
MB400836 4"X.014 NYLON 36" OAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.90/each

Specifications

Dimensions

  • Back Strip Brush Width
    1/2 in
  • Bristle Length
    4.000 in
  • Overall Length
    36.000 in

Details

  • Bristle Material
    Nylon
  • Material
    Metal Black Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)