1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
09300633
1/2" Back Strip Brush Width, Metal Black Nylon Strip Brush;3" Bristle Length, Nylon, 72" OAL
MI ITEM #
06306442
MFR #
09300633
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pro-Source 09300633
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
09300633
1/2" Back Strip Brush Width, Metal Black Nylon Strip Brush;3" Bristle Length, Nylon, 72" OAL
MI ITEM #
06306442
MFR #
09300633
Mfr description
MB400672 3"X.014 NYLON 72" OAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Back Strip Brush Width
1/2 in
Bristle Length
3.000 in
Overall Length
72.000 in
Details
Bristle Material
Nylon
Material
Metal Black Nylon
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items