Motion
09301102

Pro-Source
09301102

1/2" Back Strip Brush Width, Stainless Steel Back Strip Brush;6" Bristle Length, Stainless Steel, 36" OAL
Mi Item #06306449
MFR #09301102
Price$230.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09301102

1/2" Back Strip Brush Width, Stainless Steel Back Strip Brush;6" Bristle Length, Stainless Steel, 36" OAL
Mi Item #06306449
MFR #09301102

Mfr description
MB404836 6" X .008 SS 36" OAL 3/16"SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$230.68/each

Specifications

Dimensions

  • Back Strip Brush Width
    1/2 in
  • Bristle Length
    6.000 in
  • Overall Length
    36.000 in

Details

  • Bristle Material
    Stainless Steel
  • Material
    Stainless Steel Back
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)