1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
09301136
1/2" Back Strip Brush Width, Stainless Steel Back Strip Brush;3" Bristle Length, Stainless Steel, 72" OAL
MI ITEM #
06306452
MFR #
09301136
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pro-Source 09301136
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
09301136
1/2" Back Strip Brush Width, Stainless Steel Back Strip Brush;3" Bristle Length, Stainless Steel, 72" OAL
MI ITEM #
06306452
MFR #
09301136
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Back Strip Brush Width
1/2 in
Bristle Length
3.000 in
Overall Length
72.000 in
Details
Bristle Material
Stainless Steel
Material
Stainless Steel Back
Overview
Mfr description
MB404472 3" X .008 SS 72" OAL 3/16"SS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought