1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
09301151
1/2" Back Strip Brush Width, Stainless Steel Back Strip Brush;6" Bristle Length, Stainless Steel, 72" OAL
MI ITEM #
06306454
MFR #
09301151
Price
$506.65
/each
Qty
Add to Cart
Previous Page
Home
Pro-Source 09301151
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
09301151
1/2" Back Strip Brush Width, Stainless Steel Back Strip Brush;6" Bristle Length, Stainless Steel, 72" OAL
MI ITEM #
06306454
MFR #
09301151
Mfr description
MB404872 6" X .008 SS 72" OAL 3/16"SS
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$506
.65
/each
Add to Cart
Specifications
Dimensions
Back Strip Brush Width
1/2 in
Bristle Length
6.000 in
Overall Length
72.000 in
Details
Bristle Material
Stainless Steel
Material
Stainless Steel Back
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items