1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
09301185
1/2" Back Strip Brush Width, Stainless Steel Back Strip Brush;3" Bristle Length, Nylon, 36" OAL
MI ITEM #
06306457
MFR #
09301185
Price
$50.18
/each
Qty
Add to Cart
Previous Page
Home
Pro-Source 09301185
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
09301185
1/2" Back Strip Brush Width, Stainless Steel Back Strip Brush;3" Bristle Length, Nylon, 36" OAL
MI ITEM #
06306457
MFR #
09301185
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$50.18
/each
Qty
Add to Cart
Specifications
Dimensions
Back Strip Brush Width
1/2 in
Bristle Length
3.000 in
Overall Length
36.000 in
Details
Bristle Material
Nylon
Material
Stainless Steel Back
Overview
Mfr description
MB402636 3"X.014 NYLON 36" OAL 3/16"SS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought