Motion
09301219

Pro-Source
09301219

1/2" Back Strip Brush Width, Stainless Steel Back Strip Brush;1" Bristle Length, Nylon, 72" OAL
Mi Item #06306460
MFR #09301219
Price$37.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09301219

1/2" Back Strip Brush Width, Stainless Steel Back Strip Brush;1" Bristle Length, Nylon, 72" OAL
Mi Item #06306460
MFR #09301219

Mfr description
MB402072 1"X.010 NYLON 72" OAL 3/16"SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.45/each

Specifications

Dimensions

  • Back Strip Brush Width
    1/2 in
  • Bristle Length
    1.000 in
  • Overall Length
    72.000 in

Details

  • Bristle Material
    Nylon
  • Material
    Stainless Steel Back
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)