Motion
09300716

Pro-Source
09300716

5/16" Back Strip Brush Width, Metal Black Nylon Strip Brush;1" Bristle Length, Nylon, 72" OAL
MI ITEM #06306470
MFR #09300716
Price$78.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09300716

5/16" Back Strip Brush Width, Metal Black Nylon Strip Brush;1" Bristle Length, Nylon, 72" OAL
MI ITEM #06306470
MFR #09300716

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$78.75/each

Specifications

Dimensions

  • Back Strip Brush Width
    5/16 in
  • Bristle Length
    1.000 in
  • Overall Length
    72.000 in

Details

  • Bristle Material
    Nylon
  • Material
    Metal Black Nylon

Overview

Mfr description
MB700072 1"X.010 NYLON 72" OAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought