Motion
09301052

Pro-Source
09301052

5/16" Back Strip Brush Width, Stainless Steel Back Strip Brush;6" Bristle Length, Stainless Steel, 72" OAL
Mi Item #06306492
MFR #09301052
Price$489.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09301052

5/16" Back Strip Brush Width, Stainless Steel Back Strip Brush;6" Bristle Length, Stainless Steel, 72" OAL
Mi Item #06306492
MFR #09301052

Mfr description
MB704872 6" X .014 SS 72" OAL 5/16"SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$489.13/each

Specifications

Dimensions

  • Back Strip Brush Width
    5/16 in
  • Bristle Length
    6.000 in
  • Overall Length
    72.000 in

Details

  • Bristle Material
    Stainless Steel
  • Material
    Stainless Steel Back
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)