Motion
09300773

Pro-Source
09300773

1/2" Back Strip Brush Width, Stainless Steel Back Strip Brush;2" Bristle Length, Brass, 36" OAL
Mi Item #06306494
MFR #09300773
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09300773

1/2" Back Strip Brush Width, Stainless Steel Back Strip Brush;2" Bristle Length, Brass, 36" OAL
Mi Item #06306494
MFR #09300773

Mfr description
MB406236 2"X.006 BRASS 36" OAL 3/16"SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Strip Brush Width
    1/2 in
  • Bristle Length
    2.000 in
  • Overall Length
    36.000 in

Details

  • Bristle Material
    Brass
  • Material
    Stainless Steel Back
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)