Motion
09300781

Pro-Source
09300781

1/2" Back Strip Brush Width, Stainless Steel Back Strip Brush;3" Bristle Length, Brass, 36" OAL
Mi Item #06306495
MFR #09300781
Price$196.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09300781

1/2" Back Strip Brush Width, Stainless Steel Back Strip Brush;3" Bristle Length, Brass, 36" OAL
Mi Item #06306495
MFR #09300781

Mfr description
MB406436 3"X.008 BRASS 36" OAL 3/16"SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$196.25/each

Specifications

Dimensions

  • Back Strip Brush Width
    1/2 in
  • Bristle Length
    3.000 in
  • Overall Length
    36.000 in

Details

  • Bristle Material
    Brass
  • Material
    Stainless Steel Back
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)