Motion
09300799

Pro-Source
09300799

1/2" Back Strip Brush Width, Stainless Steel Back Strip Brush;4" Bristle Length, Brass, 36" OAL
MI ITEM #06306496
MFR #09300799
Price$257.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09300799

1/2" Back Strip Brush Width, Stainless Steel Back Strip Brush;4" Bristle Length, Brass, 36" OAL
MI ITEM #06306496
MFR #09300799

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$257.00/each

Specifications

Dimensions

  • Back Strip Brush Width
    1/2 in
  • Bristle Length
    4.000 in
  • Overall Length
    36.000 in

Details

  • Bristle Material
    Brass
  • Material
    Stainless Steel Back

Overview

Mfr description
MB406636 4"X.006 BRASS 36" OAL 3/16"SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought