Motion
09300807

Pro-Source
09300807

1/2" Back Strip Brush Width, Stainless Steel Back Strip Brush;6" Bristle Length, Brass, 36" OAL
Mi Item #06306497
MFR #09300807
Price$333.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09300807

1/2" Back Strip Brush Width, Stainless Steel Back Strip Brush;6" Bristle Length, Brass, 36" OAL
Mi Item #06306497
MFR #09300807

Mfr description
MB406836 6"X.008 BRASS 36" OAL 3/16"SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$333.30/each

Specifications

Dimensions

  • Back Strip Brush Width
    1/2 in
  • Bristle Length
    6.000 in
  • Overall Length
    36.000 in

Details

  • Bristle Material
    Brass
  • Material
    Stainless Steel Back
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)