Motion
09301300

Pro-Source
09301300

5/16" Back Strip Brush Width, Stainless Steel Back Strip Brush;6" Bristle Length, Nylon, 36" OAL
MI ITEM #06306505
MFR #09301300
Price$112.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09301300

5/16" Back Strip Brush Width, Stainless Steel Back Strip Brush;6" Bristle Length, Nylon, 36" OAL
MI ITEM #06306505
MFR #09301300

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$112.08/each

Specifications

Dimensions

  • Back Strip Brush Width
    5/16 in
  • Bristle Length
    6.000 in
  • Overall Length
    36.000 in

Details

  • Bristle Material
    Nylon
  • Material
    Stainless Steel Back

Overview

Mfr description
MB703636 6"X.020 NYLON 36" OAL 5/16"SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought