1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
09301334
5/16" Back Strip Brush Width, Stainless Steel Back Strip Brush;3" Bristle Length, Nylon, 72" OAL
MI ITEM #
06306508
MFR #
09301334
Price
$141.18
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Sweeps and Seals
Pro-Source 09301334
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
09301334
5/16" Back Strip Brush Width, Stainless Steel Back Strip Brush;3" Bristle Length, Nylon, 72" OAL
MI ITEM #
06306508
MFR #
09301334
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$141.18
/each
Qty
Add to Cart
Specifications
Dimensions
Back Strip Brush Width
5/16 in
Bristle Length
3.000 in
Overall Length
72.000 in
Details
Bristle Material
Nylon
Material
Stainless Steel Back
Overview
Mfr description
MB702672 3"X.014 NYLON 72" OAL 5/16"SS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought