Motion
55501316

Pro-Source
55501316

Pack of (2) 3-3/4" Wide x 1" Thick Scouring Pads Pack of (2) 3-3/4" Wide x 1" Thick Scouring Pads
Mi Item #06306514
MFR #55501316
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
55501316

Pack of (2) 3-3/4" Wide x 1" Thick Scouring Pads Pack of (2) 3-3/4" Wide x 1" Thick Scouring Pads
Mi Item #06306514
MFR #55501316

Mfr description
M235 PLASTC LIGHT DUTY 2/PK PRO-SOURCE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    3-3/4 in
  • Length
    3.7500 in
  • Thickness
    1 in
  • Width
    3-3/4 in

Details

  • Color
    Yellow/Green
  • Description
    Plastic Mesh Scourer
  • Scrubbing Scouring Level
    Light-Duty
  • Type
    Scouring Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)