Motion
08625618

Pro-Source
08625618

36" Long x 5" Wide Yarn Blend Dust Mop Head;Tie-On, White
Mi Item #06306520
MFR #08625618
Price$16.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
08625618

36" Long x 5" Wide Yarn Blend Dust Mop Head;Tie-On, White
Mi Item #06306520
MFR #08625618

Mfr description
607 5X36" W/TIE STRAP CLSR DISPOSABLE
  • Yarn blends are a combination of natural and synthetic fibers
  • They are used for general purpose cleaning applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.58/each

Specifications

Dimensions

  • Width
    5 in

Details

  • Color
    White
  • Connection Type
    Tie-On
  • Dust Mop Dust Mop Head Material
    Yarn Blend
  • Dust Mop Product Type
    Dust Mop Head
  • Laundering Capability
    Not Washable
  • Microbial Protection
    Not Anti-Microbial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)