Motion
00352328

Pro-Source
00352328

PRO-SOURCE Broom / Squeegee Handle - Tapered, Handle Material; Wood, Handle Length; 48 in
Mi Item #06306546
MFR #00352328
Price$5.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
00352328

PRO-SOURCE Broom / Squeegee Handle - Tapered, Handle Material; Wood, Handle Length; 48 in
Mi Item #06306546
MFR #00352328

Mfr description
O748 7/8X48" TAPERED HARDWOOD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.53/each

Specifications

Dimensions

  • Handle Diameter
    7/8 in
  • Handle Length
    48 in
  • Maximum Handle Length
    48.0000 in

Details

  • Connection Type
    Tapered
  • For Use With
    Push Brooms
  • Handle Color
    Tan
  • Handle Connection Type
    Tapered
  • Handle Material
    Wood
  • Product Types
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)