1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
58381690
36" Rubber Blade Floor Squeegee Tapered End, Black
Mi Item #
06306598
MFR #
58381690
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Floor Care
Squeegees
Floor and Window Squeegees
Pro-Source 58381690
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
58381690
36" Rubber Blade Floor Squeegee Tapered End, Black
Mi Item #
06306598
MFR #
58381690
Mfr description
JM3283-36"BLACK 36" NITRILE RUBBER BLK
Rubber is an organic compound used for cleaning heavy debris.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Blade Width
36 in
Details
Blade Material
Rubber
Color
Black
End Connection
Tapered
Frame Style
Straight
Type
Floor Squeegee
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items